Motion
6014ZZNR

NTN
6014ZZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Double Shielded, With Snap Ring
Mi Item #02288597
MFR #6014ZZNR
Price$187.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6014ZZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Double Shielded, With Snap Ring
Mi Item #02288597
MFR #6014ZZNR

Mfr description
6014ZZNR BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.73/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.39 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6014ZZNR BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    This Radial/Deep Groove Ball Bearing has 70 mm bore, double shielded closure, 110 mm outside diameter, and 20 mm width for radial and deep groove.
  • Manufacturer Catalog Number
    6014ZZNR
  • Manufacturer Upc Number
    4547359549881
  • Max Rpm
    7100 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9440 lbf
  • Radial Static Load Capacity
    6950 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359549881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)