Motion
6018ZZNR

NTN
6018ZZNR

Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 24 mm Width, Double Shielded, With Snap Ring, CN Internal Clearance
MI ITEM #02288598
MFR #6018ZZNR
Price$450.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6018ZZNR

Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 24 mm Width, Double Shielded, With Snap Ring, CN Internal Clearance
MI ITEM #02288598
MFR #6018ZZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$450.72/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO Class 0
  • Weight
    2.665 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6018ZZNR BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6018ZZNR is a 90 mm bore radial/deep groove ball bearing with a 140 mm OD and 24 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6018ZZNR
  • Manufacturer Upc Number
    4547359623246
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14500 lbf
  • Radial Static Load Capacity
    11100 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359336337

Overview

Mfr description
6018ZZNR BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text