Motion
88508

NTN
88508

Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 27 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #02288601
MFR #88508
Price$137.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
88508

Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 27 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #02288601
MFR #88508

Mfr description
88508 BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$137.32/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    1.0630 in, 27.000 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    27 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.03 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    88508 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    Radial/Deep Groove Ball Bearing with 40 mm bore, double sealed, 80 mm outside diameter, and 27 mm width for high-performance radial motion.
  • Manufacturer Catalog Number
    88508
  • Manufacturer Upc Number
    4547359590876
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6550 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    88
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359590876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)