Motion
6303ZNR

NTN
6303ZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Single Shielded, With Snap Ring, CN Internal Clearance
MI ITEM #02288605
MFR #6303ZNR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6303ZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Single Shielded, With Snap Ring, CN Internal Clearance
MI ITEM #02288605
MFR #6303ZNR

Mfr description
6303ZNR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.25 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Description
    6303ZNR
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The 6303ZNR is a 17 mm bore radial/deep groove ball bearing with a 47 mm OD and 14 mm width, single shielded for long life.
  • Manufacturer Catalog Number
    6303ZNR
  • Manufacturer Upc Number
    4547359383690
  • Max Rpm
    19000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3370 lbf
  • Radial Static Load Capacity
    1470 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359383690

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)