Motion
6314ZC3

NTN
6314ZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Single Shielded, Without Snap Ring
Mi Item #02288609
MFR #6314ZC3
Price$539.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6314ZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Single Shielded, Without Snap Ring
Mi Item #02288609
MFR #6314ZC3

Mfr description
6314ZC3 BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$539.82/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.3780 in, 35.000 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm
  • Precision Rating
    ISO Class 0
  • Weight
    5.63 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Description
    6314ZC3 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6314ZC3 is a 70 mm bore radial/deep groove ball bearing with a 150 mm OD and 35 mm width, single shielded for long life.
  • Manufacturer Catalog Number
    6314ZC3
  • Manufacturer Upc Number
    4547359579482
  • Max Rpm
    5400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    25850 lbf
  • Radial Static Load Capacity
    15300 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359579482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)