Motion
6328L1C3

NTN
6328L1C3

Radial/deep Groove Ball Bearing - Straight Bore, 140 mm ID, 300 mm OD, 62 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #02288610
MFR #6328L1C3
Price$4,820.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6328L1C3

Radial/deep Groove Ball Bearing - Straight Bore, 140 mm ID, 300 mm OD, 62 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #02288610
MFR #6328L1C3

Mfr description
6328L1C3 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,820.38/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Inner Ring Width
    2.4409 in, 62.000 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    62 mm
  • Precision Rating
    Class 0
  • Weight
    46.52 lbs

Details

  • Ball Retainer Material
    Brass
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6328L1C3 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    Radial/Deep Groove Ball Bearing with 140 mm bore, open closure, 300 mm outside diameter, and 62 mm width for heavy radial deep groove use.
  • Manufacturer Catalog Number
    6328L1C3
  • Manufacturer Upc Number
    4547359403978
  • Max Rpm
    2600 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    62940 lbf
  • Radial Static Load Capacity
    55300 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359403978
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)