Motion
6411C3

NTN
6411C3

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 140 mm OD, 33 mm Width, Open, Without Snap Ring
MI ITEM #02288611
MFR #6411C3
Price$383.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6411C3

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 140 mm OD, 33 mm Width, Open, Without Snap Ring
MI ITEM #02288611
MFR #6411C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$383.14/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.2992 in, 33.000 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Precision Rating
    Class 0
  • Weight
    5.16 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6411C3 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6411C3 Radial/Deep Groove Ball Bearing features 55 mm bore diameter, straight bore, open closure, 140 mm outside diameter, and 33 mm width.
  • Manufacturer Catalog Number
    6411C3
  • Manufacturer Upc Number
    4547359584288
  • Max Rpm
    6100 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    22140 lbf
  • Radial Static Load Capacity
    12130 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    64
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359584288

Overview

Mfr description
6411C3 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text