Motion
6914ZZ

NTN
6914ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 100 mm OD, 16 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #02288613
MFR #6914ZZ
Price$597.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6914ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 100 mm OD, 16 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #02288613
MFR #6914ZZ

Mfr description
6914ZZ BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$597.61/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.72 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6914ZZ BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    This Radial/Deep Groove Ball Bearing has 70 mm bore diameter, double shielded closure, 100 mm outside diameter, and 16 mm overall width for varied applications.
  • Manufacturer Catalog Number
    6914ZZ
  • Manufacturer Upc Number
    4547359006988
  • Max Rpm
    7700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5910 lbf
  • Radial Static Load Capacity
    4750 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    69
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359006988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)