Motion
6924

NTN
6924

Radial/deep Groove Ball Bearing - Straight Bore, 120 mm ID, 165 mm OD, 22 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #02288614
MFR #6924
Price$2,290.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6924

Radial/deep Groove Ball Bearing - Straight Bore, 120 mm ID, 165 mm OD, 22 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #02288614
MFR #6924

Mfr description
6924 BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,290.69/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.8661 in, 22.000 mm
  • Outside Diameter  
    165 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Class 0
  • Weight
    2.63 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6924 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6924 Radial/Deep Groove Ball Bearing features 120 mm bore diameter, straight bore, open closure, 165 mm outside diameter, and 22 mm width.
  • Manufacturer Catalog Number
    6924
  • Manufacturer Upc Number
    4547359423464
  • Max Rpm
    4400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13260 lbf
  • Radial Static Load Capacity
    12130 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    69
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359423464
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)