Motion
AS1104

NTN
AS1104

AS Washer
MI ITEM #02288641
MFR #AS1104
Price$2.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AS1104

AS Washer
MI ITEM #02288641
MFR #AS1104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.78/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Outside Diameter  
    1.3780 in
  • Overall Width
    0.0394 in
  • Weight
    0.011 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359021127
  • Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Roller Thrust Bearing Washers
  • UPC_NO
    4547359021127
  • Washer Type
    Aligning Washer

Overview

Mfr description
AS1104 WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text