Motion
3211

NTN
3211

Double Row Angular Contact Bearing - 55 mm Bore, 100 mm OD, 1.3110 in Width, Open, Without Snap Ring, 32 ° Contact Angle, CN
Mi Item #02288666
MFR #3211
Price$281.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3211

Double Row Angular Contact Bearing - 55 mm Bore, 100 mm OD, 1.3110 in Width, Open, Without Snap Ring, 32 ° Contact Angle, CN
Mi Item #02288666
MFR #3211

Mfr description
3211 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.44/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    32 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    1.3110 in, 33.300 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    1.3110 in
  • Precision Rating
    Class 0
  • Weight
    2.23 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    3211 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359294699
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    62500 N
  • Radial Static Load Capacity
    76000 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359294699
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)