Motion
7303BG

NTN
7303BG

Angular Contact Bearing - 17 mm Bore, 47 mm OD, 14 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #02288670
MFR #7303BG
Price$130.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7303BG

Angular Contact Bearing - 17 mm Bore, 47 mm OD, 14 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #02288670
MFR #7303BG

Mfr description
7303BG BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.16/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.26 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7303BG BALL BEARING
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359448214
  • Max Rpm
    20000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    14800 N
  • Radial Static Load Capacity
    8000 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    73B
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359448214
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)