Motion
16014

NTN
16014

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 13 mm Width, Open, Without Snap Ring
MI ITEM #02288675
MFR #16014
Price$161.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
16014

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 13 mm Width, Open, Without Snap Ring
MI ITEM #02288675
MFR #16014

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$161.71/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    13 mm
  • Precision Rating
    Class 0
  • Weight
    0.95 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16014 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    This 16014 Radial/Deep Groove Ball Bearing includes 70 mm bore diameter, straight bore, open closure, 110 mm outside diameter, and 13 mm width.
  • Manufacturer Catalog Number
    16014
  • Manufacturer Upc Number
    4547359515756
  • Max Rpm
    7100 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6060 lbf
  • Radial Static Load Capacity
    5080 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    600
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359515756

Overview

Mfr description
16014 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text