Motion
6803

NTN
6803

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 26 mm OD, 5 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #02288690
MFR #6803
Price$156.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6803

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 26 mm OD, 5 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #02288690
MFR #6803

Mfr description
6803 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.96/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.1969 in, 5.000 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    5 mm
  • Precision Rating
    Class 0

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6803 BALL BRG
  • Internal Clearance
    CN
  • Long Description
    The 6803 is a 17 mm bore radial deep groove ball bearing with an open design and a 26 mm outside diameter for industrial applications.
  • Manufacturer Catalog Number
    6803
  • Manufacturer Upc Number
    4547359006117
  • Max Rpm
    28000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    550 lbf
  • Radial Static Load Capacity
    320 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359006117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)