Motion
2219

NTN
2219

Self-Aligning Ball Bearing - Straight, 95 mm ID, 170 mm OD, 43 mm Width, Open, CN
MI ITEM #02288697
MFR #2219
Your Price$2,355.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2219

Self-Aligning Ball Bearing - Straight, 95 mm ID, 170 mm OD, 43 mm Width, Open, CN
MI ITEM #02288697
MFR #2219

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,355.00/each(List $2,826.01)

Overview

Mfr description
2219 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    Class 0
  • Max Rpm
    4000 rpm
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5060
  • Inner Ring Width
    1.6929 in, 43.000 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359262285
  • UPC_NO
    4550253063803
  • Weight
    8.589 lbs
  • Description
    2219 BALL BRG
  • Manufacturer Catalog Number
    2219
  • Radial Dynamic Load Capacity
    18900 lbf
  • Radial Static Load Capacity
    7750 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    This Self-Aligning Ball Bearing includes a straight 95 mm bore, open closure, 170 mm outside diameter, and 43 mm width optimized for heavy loads.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text