Motion
AW11

NTN
AW11

Bearing Lock Washer - 55 mm ID, 81 mm OD, 67 mm Face Dia., Low Carbon Steel Material
Mi Item #02288717
MFR #AW11
Price$4.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AW11

Bearing Lock Washer - 55 mm ID, 81 mm OD, 67 mm Face Dia., Low Carbon Steel Material
Mi Item #02288717
MFR #AW11

Mfr description
AW11 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.87/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Face Diameter  
    67 mm
  • Tang Width  
    0.2756 in; 7.000 mm

Details

  • Compatible Lock Nut Number
    AN11
  • Country of Origin
    JP
  • Harmonization Code
    7318.21.0090
  • Manufacturer Upc Number
    4547359022360
  • Material
    Low Carbon Steel
  • Number Of Tangs  
    17
  • Product Type
    Bearing Lock Washers
  • Series
    AW
  • UPC_NO
    4547359022360
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)