Motion
UK213D1

NTN
UK213D1

Ball Insert Bearing - Tapered 1:12 Bore, 65 mm Bore Diam., 4.7244 in OD, 1.5748 in Width, Intermediate Duty, Adapter Mount Locking
Mi Item #02288719
MFR #UK213D1
Price$291.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UK213D1

Ball Insert Bearing - Tapered 1:12 Bore, 65 mm Bore Diam., 4.7244 in OD, 1.5748 in Width, Intermediate Duty, Adapter Mount Locking
Mi Item #02288719
MFR #UK213D1

Mfr description
UK213D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.96/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Inner Ring Width  
    1.5748 in
  • Outer Ring Width  
    1.2598 in
  • Outside Diameter  
    4.7244 in
  • Overall Width
    1.5748 in
  • Weight
    4.409 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Tapered 1:12
  • Closure Type
    Sealed
  • Duty Type
    Intermediate Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Adapter Mounted
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359241938
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    12900 lbf
  • Radial Static Load Capacity
    9000 lbf
  • Seal Type
    Contact
  • Series
    UK2
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359241938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)