Motion
HE2311XY

NTN
HE2311XY

Adapter Sleeve - 2.0000 in Bore Dia., 2.157-18 Thread Size
MI ITEM #02288723
MFR #HE2311XY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HE2311XY

Adapter Sleeve - 2.0000 in Bore Dia., 2.157-18 Thread Size
MI ITEM #02288723
MFR #HE2311XY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Thread Size  
    2.157-18
  • Weight
    0.85 lbs

Details

  • Compatible Bearing Number
    U211D1
  • Includes
    Adapter, Sleeve with Lockwasher
  • Lock Nut Number
    AN11
  • Lock Washer Number
    AW11X
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • Taper
    1:12
  • UPC_NO
    4547359069495

Overview

Mfr description
HE2311XY
  • Adapter
  • Sleeve with Lockwasher

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text