Motion
W04

NTN
W04

Bearing Lock Washer - 0.8010 in ID, 1.5310 in Outside Dia., 1.1250 in Face Dia., W Series
MI ITEM #02288727
MFR #W04
Price$1.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W04

Bearing Lock Washer - 0.8010 in ID, 1.5310 in Outside Dia., 1.1250 in Face Dia., W Series
MI ITEM #02288727
MFR #W04

Mfr description
W04 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.65/each

Specifications

Dimensions

  • Bore Diameter  
    0.8010 in
  • Face Diameter  
    1.1250 in
  • Outside Diameter Over Tangs
    1.5310 in
  • Tang Width  
    0.0320 in

Details

  • Manufacturer Upc Number
    4547359246940
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    4547359246940

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)