Motion
N06

NTN
N06

N Series Bearing Lock Nut - M30 Thread Size, 1.7500 in OD
Mi Item #02288728
MFR #N06
Price$8.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N06

N Series Bearing Lock Nut - M30 Thread Size, 1.7500 in OD
Mi Item #02288728
MFR #N06

Mfr description
N06 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.50/each

Specifications

Dimensions

  • Outside Diameter  
    1.7500 in
  • Thread Size  
    M30
  • Weight
    0.12 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Upc Number
    4547359149135
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    4547359149135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)