Motion
W07

NTN
W07

Bearing Lock Washer - 1.4060 in ID, 2.2500 in OD, 1.8130 in Face Dia., Steel Material
Mi Item #02288729
MFR #W07
Price$2.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W07

Bearing Lock Washer - 1.4060 in ID, 2.2500 in OD, 1.8130 in Face Dia., Steel Material
Mi Item #02288729
MFR #W07

Mfr description
W07 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.45/each

Specifications

Dimensions

  • Bore Diameter  
    1.4060 in
  • Face Diameter  
    1.8130 in
  • Tang Width  
    0.1660 in; 4.216 mm

Details

  • Compatible Lock Nut Number
    N07
  • Country of Origin
    US
  • Harmonization Code
    7318.21.0090
  • Manufacturer Upc Number
    4547359246971
  • Material
    Steel
  • Number Of Tangs  
    15
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    4547359246971
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)