Motion
N12

NTN
N12

Bearing Lock Nut - 2.3600-18 in Thread Size, 3.1610 in OD, 2.8440 in Face Dia., 0.5410 in Width, Steel
MI ITEM #02288731
MFR #N12
Price$18.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N12

Bearing Lock Nut - 2.3600-18 in Thread Size, 3.1610 in OD, 2.8440 in Face Dia., 0.5410 in Width, Steel
MI ITEM #02288731
MFR #N12

Mfr description
N12 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.70/each

Specifications

Dimensions

  • Face Diameter  
    2.8440 in
  • Outside Diameter  
    3.1610 in
  • Overall Width
    0.5410 in
  • Thread Size  
    2.3600-18 in
  • Weight
    0.46 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W12
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    4547359149784

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)