Motion
W16

NTN
W16

Bearing Lock Washer - 3.1920 in ID, 4.3750 in OD, 3.8440 in Face Dia., Steel Material
MI ITEM #02288732
MFR #W16
Price$7.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W16

Bearing Lock Washer - 3.1920 in ID, 4.3750 in OD, 3.8440 in Face Dia., Steel Material
MI ITEM #02288732
MFR #W16

Mfr description
W16 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.83/each

Specifications

Dimensions

  • Bore Diameter  
    3.1920 in
  • Face Diameter  
    3.8440 in
  • Tang Width  
    0.3280 in; 8.331 mm

Details

  • Compatible Lock Nut Number
    AN16A
  • Country of Origin
    US
  • Harmonization Code
    7318.21.0090
  • Manufacturer Upc Number
    4547359247114
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    4547359247114

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)