Motion
AN32

NTN
AN32

Bearing Lock Nut - 6.2840-8 Thread Size, 8.2677 in OD, 7.1654 in Face Dia., 0.9843 in Width, Steel
Mi Item #02288733
MFR #AN32
Price$242.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AN32

Bearing Lock Nut - 6.2840-8 Thread Size, 8.2677 in OD, 7.1654 in Face Dia., 0.9843 in Width, Steel
Mi Item #02288733
MFR #AN32

Mfr description
AN32 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.60/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Face Diameter  
    182 mm
  • Outside Diameter  
    210 mm
  • Overall Width
    25 mm
  • Thread Size  
    6.2840-8
  • Weight
    5.346 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Grade
    Standard
  • Harmonization Code
    7318.16.0085
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    AW32
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359017687
  • Material
    Steel
  • Number Of Slots
    4
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    4547359017670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)