Motion
LER 102

NTN
LER 102

Bearing Seal - Triple Ring, Labyrinth Material, 3.4375 in Bore
Mi Item #02288734
MFR #LER 102
Price$83.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
LER 102

Bearing Seal - Triple Ring, Labyrinth Material, 3.4375 in Bore
Mi Item #02288734
MFR #LER 102

Mfr description
LER102 BEARING UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.53/each

Specifications

Dimensions

  • Compatible Bore Diameter
    3.4375 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Manufacturer Upc Number
    4547359658644
  • Product Type
    Bearing Seals
  • Seal Material
    Labyrinth
  • Seal Type
    Triple Ring
  • UPC_NO
    4547359658644
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)