Motion
FC208D1

NTN
FC208D1

Flange-Mount Housing - Four-Bolt Piloted Flange, Solid Housing, Cast Iron, Uncoated
Mi Item #02288737
MFR #FC208D1
Price$173.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FC208D1

Flange-Mount Housing - Four-Bolt Piloted Flange, Solid Housing, Cast Iron, Uncoated
Mi Item #02288737
MFR #FC208D1

Mfr description
FC208D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.31/each

Specifications

Dimensions

  • Bolt Center To Center Length
    4.5938 in
  • Bolt Circle Diameter
    4.7188 in
  • Compatible Bore Diameter
    40 mm
  • Overall Depth
    2-1/64 in
  • Overall Length Diameter
    5.5938 in
  • Weight
    3.09 lbs

Details

  • Compatible Bearing Series Part Num
    UC208-108D1, UC208-109D1, UC208D1
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    Four-bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    FC
  • UPC_NO
    4547359062687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)