Motion
SAF22515X2.7/16

NTN
SAF22515X2.7/16

Pillow Block Roller Bearing Unit - 2-7/16 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #02288742
MFR #SAF22515X2.7/16
Price$1,185.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SAF22515X2.7/16

Pillow Block Roller Bearing Unit - 2-7/16 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #02288742
MFR #SAF22515X2.7/16

Mfr description
SAF22515X2.7/16 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,185.28/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Base Width
    3-1/8 in, 79.0 mm
  • Bolt Center To Center Length
    9.1250 in
  • Bore Diameter  
    2-7/16 in
  • Overall Height  
    6.3750 in
  • Overall Length  
    11.2500 in
  • Overall Width
    4.6250 in

Details

  • Adapter Sleeve Part Number
    SNW15X2.7/16
  • Bearing Number
    22215EAKW33
  • Bore Type
    Round
  • Country of Origin
    US
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing ID
    SAF515G2
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359659252
  • Max Rpm
    5000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    37000 lbf
  • Replacement Bearing
    22215EAKW33
  • Seal
    LER53
  • Seal Type
    Triple
  • Series
    SAF 225
  • Standards Met
    AFBMA, ISO
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4547359659252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)