1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
NTN
AHX2314
Withdrawal Sleeve - 65 mm Compatible Shaft, 64 mm Length
MI ITEM #
02288748
MFR #
AHX2314
List Price
$300.02
/each
Qty
List Price
$300.02
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Bearings
Accessories
Adapter Sleeves
NTN AHX2314
NTN
AHX2314
Withdrawal Sleeve - 65 mm Compatible Shaft, 64 mm Length
MI ITEM #
02288748
MFR #
AHX2314
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
AHX2314
Withdrawal Sleeve - 65 mm Compatible Shaft, 64 mm Length
MI ITEM #
02288748
MFR #
AHX2314
Availability:
Factory Order
List Price
$300.02
/each
Sign in
for your price
Qty
List Price
$300.02
/each
Sign in
for your price
Add to Cart
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
AHX2314 WITHDRAWAL SLEEVE
Specifications
Manufacturer UPC Number
4547359664881
Overall Length
64 mm, 64 mm
Weight
1.03 lbs
Product Type
Withdrawal Sleeves
Bearing Type
Withdrawal Sleeves
Compatible Bore Diameter
65 mm
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
NTN Cold Rolling
NTN Cold Rolling
NTN Sentinel Series Food and Beverage Solutions
NTN Sentinel Series Food and Beverage Solutions
NTN's SFCW Bearing Units Successfully Quadruple Uptime by Reducing Contamination
NTN's SFCW Bearing Units Successfully Quadruple Uptime by Reducing Contamination
NTN's LLU Seals Expected to Triple Uptime at Cold Rolling Mill
NTN's LLU Seals Expected to Triple Uptime at Cold Rolling Mill
MORE RESOURCES
NTN's Bower Type E Bearing Unit Success Story
NTN's Bower Type E Bearing Unit Success Story
NTN Successfully Improves Production Output at Copper Tube Manufacturer
NTN Successfully Improves Production Output at Copper Tube Manufacturer by Redesigning Pilger Mill
See all resources