Motion
KM11

NTN
KM11

Bearing Lock Nut - M55x2 mm Thread Size, 75 mm OD, 67 mm Face Dia., 11 mm Width, Steel
Mi Item #02288752
MFR #KM11
Price$27.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KM11

Bearing Lock Nut - M55x2 mm Thread Size, 75 mm OD, 67 mm Face Dia., 11 mm Width, Steel
Mi Item #02288752
MFR #KM11

Mfr description
KM11
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.75/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Face Diameter  
    67 mm
  • Outside Diameter  
    75 mm
  • Overall Width
    11 mm
  • Thread Size  
    M55x2
  • Weight
    0.359 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Grade
    Standard
  • Harmonization Code
    7318.16.0085
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    AW11
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359017168
  • Material
    Steel
  • Number Of Slots
    4
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    4550253018391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)