Motion
KM13

NTN
KM13

Bearing Lock Nut - M65x2 mm Thread Size, 85 mm OD, 79 mm Face Dia., 12 mm Width, Steel
MI ITEM #02288753
MFR #KM13
Price$19.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KM13

Bearing Lock Nut - M65x2 mm Thread Size, 85 mm OD, 79 mm Face Dia., 12 mm Width, Steel
MI ITEM #02288753
MFR #KM13

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.30/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Face Diameter  
    79 mm
  • Height
    1
  • Length
    3.5
  • Outside Diameter  
    85 mm
  • Overall Width
    12 mm
  • Thread Size  
    M65x2
  • Weight
    0.456 lbs, 0.5
  • Width
    3.8

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Grade
    Standard
  • Harmonization Code
    7318.16.0085
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    AW13
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359017205
  • Material
    Steel
  • Number Of Slots
    4
  • Product Type
    Bearing Lock Nuts
  • Series
    KM

Overview

Mfr description
KM13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text