Motion
W34

NTN
W34

Bearing Lock Washer - 6.7820 in ID, 9.0630 in OD, 8.0310 in Face Dia., Steel Material
Mi Item #02288754
MFR #W34
Price$72.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W34

Bearing Lock Washer - 6.7820 in ID, 9.0630 in OD, 8.0310 in Face Dia., Steel Material
Mi Item #02288754
MFR #W34

Mfr description
W34 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.72/each

Specifications

Dimensions

  • Bore Diameter  
    6.7820 in
  • Face Diameter  
    8.0310 in
  • Tang Width  
    0.5200 in; 13.208 mm

Details

  • Compatible Lock Nut Number
    AN34A
  • Country of Origin
    US
  • Harmonization Code
    7318.21.0090
  • Manufacturer Upc Number
    4547359247343
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    4547359247343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)