Motion
SNC511-609

NTN
SNC511-609

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Cast Iron Material
MI ITEM #02288758
MFR #SNC511-609
Price$397.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SNC511-609

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Cast Iron Material
MI ITEM #02288758
MFR #SNC511-609

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$397.13/each

Specifications

Dimensions

  • Base To Bore Centerline
    70 mm
  • Bore Diameter
    40 mm

Details

  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    3413520648329
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    3413520648329

Overview

Mfr description
SNC511-609 - SPLIT CAST IRON HOUSING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text