Motion
SN522L1Z

NTN
SN522L1Z

Pillow Block Ball Bearing Unit - 2-Bolt Base, 100 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02288764
MFR #SN522L1Z
Your Price$1,435.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SN522L1Z

Pillow Block Ball Bearing Unit - 2-Bolt Base, 100 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02288764
MFR #SN522L1Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,435.20/each(List $1,520.38)

Overview

Mfr description
SN522L1Z

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    100 mm
  • Bolt Center To Center Length
    350 mm
  • Base To Bore Centerline
    125 mm
  • Seal Type
    Labyrinth
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    240 mm
  • Overall Length
    410 mm
  • Base Width
    120 mm
  • Overall Width
    175 mm
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    -20 to +300 °C
  • Lubrication Type
    Lubrication Fitting
  • Series
    SN5
  • Replacement Bearing
    1222K, 2222K, H222X, H322X
  • UPC_NO
    4547359194364
  • Weight
    44.97 lbs
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text