Motion
SNC520-617

NTN
SNC520-617

Split Pillow Block Housing-SNC Type - 2-Bolt Base, Split Construction, Cast Iron
Mi Item #02288770
MFR #SNC520-617
Price$1,031.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SNC520-617

Split Pillow Block Housing-SNC Type - 2-Bolt Base, Split Construction, Cast Iron
Mi Item #02288770
MFR #SNC520-617

Mfr description
SNC520-617 - SPLIT CAST IRON HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,031.25/each

Specifications

Dimensions

  • Base To Bore Centerline  
    112 mm
  • Bolt Center To Center Length
    320 mm
  • Height
    215 mm
  • Overall Length  
    380 mm
  • Weight
    40.565 lbs

Details

  • Bore Type
    Round
  • Compatible Bearing Type
    Spherical Roller
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    3413520648480
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    3413520648480
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)