Motion
HE2306X

NTN
HE2306X

Adapter Sleeve - 1.0000 in Bore Dia., 1.4961 in Overall Length
MI ITEM #02288772
MFR #HE2306X
Price$108.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HE2306X

Adapter Sleeve - 1.0000 in Bore Dia., 1.4961 in Overall Length
MI ITEM #02288772
MFR #HE2306X

Mfr description
HE2306X BRG
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.80/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Outside Diameter
    45 mm
  • Overall Length  
    38 mm
  • Weight
    0.32 lbs

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482.99.6510
  • Lock Nut Number
    AN06
  • Lock Washer Number
    AW06X
  • Manufacturer Upc Number
    4547359069440
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • UPC_NO
    4547359069440

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)