Motion
UCC206D1

NTN
UCC206D1

Ball Bearing Cartridge - 30 mm Bore , 85 mm OD, 27 mm Housing Width, Cast Iron, Set Screw
MI ITEM #02288779
MFR #UCC206D1
Price$151.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCC206D1

Ball Bearing Cartridge - 30 mm Bore , 85 mm OD, 27 mm Housing Width, Cast Iron, Set Screw
MI ITEM #02288779
MFR #UCC206D1

Mfr description
UCC206D1 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$151.77/each

Specifications

Dimensions

  • Bore Diameter  
    1.1811 in
  • Fillet Radius
    0.0787 in
  • Housing Width  
    1.0630 in
  • Inner Ring Width  
    1.5000 in
  • Outside Diameter  
    3.3465 in
  • Overall Width
    1.5000 in
  • Shaft Diameter
    30 mm
  • Weight
    1.98 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bearing Number
    UC206D1
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing ID
    C206D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    4547359211634
  • Max Rpm
    4900 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Performance
    Light Duty
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Seal Type
    Contact
  • Series
    UCC2
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359211634

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)