Motion
RNA496

NTN
RNA496

Needle Roller Bearing - 8 mm Bore, 15 mm OD, 10 mm Width, Open
MI ITEM #02288780
MFR #RNA496
Price$38.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA496

Needle Roller Bearing - 8 mm Bore, 15 mm OD, 10 mm Width, Open
MI ITEM #02288780
MFR #RNA496

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.71/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Fillet Radius
    0.0059 in, 0.150 mm
  • Outside Diameter  
    15 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.018 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flanges
    No Flange
  • Harmonization Code
    8482.40.0000
  • Long Description
    The RNA496 Machined Type Needle Roller Bearing features a 8 mm bore diameter, 15 mm outside diameter, 10 mm overall width, and an open closure design, making it suitable for compact assemblies.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359172331
  • Max Rpm
    32000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    710 lbf
  • Radial Static Load Capacity
    675 lbf
  • Roller Type
    Needle
  • Series
    RNA49
  • Standards Met
    JIS B 15
  • UPC_NO
    4547359172331

Overview

Mfr description
RNA496 NEEDLE ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text