Motion
JL819310

NTN
JL819310

Tapered Roller Bearing Cup - Single Cup, 135 mm OD, 14 mm Width, Case Carburized Steel
Mi Item #02288818
MFR #JL819310
Price$72.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JL819310

Tapered Roller Bearing Cup - Single Cup, 135 mm OD, 14 mm Width, Case Carburized Steel
Mi Item #02288818
MFR #JL819310

Mfr description
JL819310 CUP
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.05/each

Specifications

Dimensions

  • Cup Width  
    0.5512 in
  • Fillet Radius
    0.1000 in
  • Outside Diameter  
    5.3150 in
  • Weight
    0.573 lbs

Details

  • Finish Coating
    Uncoated
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359664386
  • Material
    Case Carburized Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    4547359664386
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)