Motion
FL201

NTN
FL201

Flange-Mount Housing - Two-Bolt Flange, Solid Housing
MI ITEM #02288825
MFR #FL201
Price$44.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FL201

Flange-Mount Housing - Two-Bolt Flange, Solid Housing
MI ITEM #02288825
MFR #FL201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.82/each

Specifications

Dimensions

  • Bolt Center To Center Length
    3.5469 in
  • Compatible Bore Diameter
    0.5000 in, 12 mm
  • Overall Length Diameter
    4.4375 in
  • Weight
    0.77 lbs

Details

  • Compatible Bearing Type
    Ball Bearing
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359063264
  • Mounting Type
    Two-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    4547359063264

Overview

Mfr description
FL201
  • Housing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought