Motion
MX120MM

DODGE
MX120MM

Quick Disconnect Bushing - M Bushing, 120 mm Bore, 9.1250 in Flg OD, 6.7500 in LTB
Mi Item #02288936
MFR #MX120MM
Price$686.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MX120MM

Quick Disconnect Bushing - M Bushing, 120 mm Bore, 9.1250 in Flg OD, 6.7500 in LTB
Mi Item #02288936
MFR #MX120MM

Mfr description
M 120 MM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$686.52/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Bushing Size
    M
  • Flange Outside Diameter  
    9.1250 in
  • Length Through Bore  
    6.7500 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    QD Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)