Motion
NX120MM

DODGE
NX120MM

Quick Disconnect Bushing - N Bushing, 120 mm Bore, 10.0000 in Flg OD, 8.1250 in LTB
Mi Item #02288937
MFR #NX120MM
Price$1,451.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NX120MM

Quick Disconnect Bushing - N Bushing, 120 mm Bore, 10.0000 in Flg OD, 8.1250 in LTB
Mi Item #02288937
MFR #NX120MM

Mfr description
N 120MM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,451.71/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Bushing Size
    N
  • Flange Outside Diameter  
    10.0000 in
  • Length Through Bore  
    8.1250 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    QD Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)