Motion
SHX15MM

DODGE
SHX15MM

Quick Disconnect Bushing - SH Bushing, 15 mm Bore, 2.6300 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #02288939
MFR #SHX15MM
Price$46.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SHX15MM

Quick Disconnect Bushing - SH Bushing, 15 mm Bore, 2.6300 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #02288939
MFR #SHX15MM

Mfr description
SH 15MM BUSHING
  • Flanged
  • 4° taper
  • Easy on, easy off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.66/each

Specifications

Dimensions

  • Barrel Diameter
    1.8750 in
  • Barrel Length
    0.8100 in
  • Bolt Circle Diameter
    2.2500 in
  • Bore Diameter  
    15 mm
  • Bushing Size
    SH
  • Flange Outside Diameter  
    2.6300 in
  • Flange Thickness  
    0.3800 in
  • Keyway Size
    5 mm x 2.3 mm
  • Length Through Bore  
    1.2500 in
  • Screw Length
    1-3/8 in
  • Screw Thread Size
    1/4-20

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Std Bolts
  • Manufacturer Catalog Number
    114931
  • Manufacturer Upc Number
    782477297953
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Screw Torque
    108 in
  • Torque Capacity
    3500 in
  • UPC_NO
    782477297953
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)