Motion
BK27 X 5/8  SHEAVE

DODGE
BK27 X 5/8 SHEAVE

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 5/8 in Bore Size, 2.7000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #02288969
MFR #BK27 X 5/8 SHEAVE
Price$36.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BK27 X 5/8 SHEAVE

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 5/8 in Bore Size, 2.7000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #02288969
MFR #BK27 X 5/8 SHEAVE

Mfr description
MB28 5/8 SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.89/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    5/8 in
  • Face Width  
    0.8750 in
  • Length Through Bore  
    1.3750 in
  • Outside Diameter  
    2.7000 in
  • Weight
    1 lb

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    775829028046
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Block
  • UPC_NO
    775829028046
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)