Motion
8B7.0 SF

DODGE
8B7.0 SF

V-Belt Pulley - A, B Belt Section, 8 Groove, Bushing Required Bore Size, 7.3500 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #02289014
MFR #8B7.0 SF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8B7.0 SF

V-Belt Pulley - A, B Belt Section, 8 Groove, Bushing Required Bore Size, 7.3500 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #02289014
MFR #8B7.0 SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8B7.0 QD SHEAVE SF

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    0.5000 to 2.9375 in
  • Pulley Construction
    Block
  • Manufacturer Upc Number
    775829016005
  • UPC_NO
    775829016005
  • Weight
    22.4 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text