Motion
WRM08
Type-WR (External Retaining Ring) - For Use With MA M08, SP M08, WR Series
MI ITEM #02289053
MFR #WRM08
List Price$3.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type-WR (External Retaining Ring) - For Use With MA M08, SP M08, WR Series
MI ITEM #02289053
MFR #WRM08

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.02/each for your price

Overview

Mfr description
WRM 8

Specifications

  • UPC_NO
    662486903758
  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Metric
  • Material
    Steel
  • For Use With
    MA M08, SP M08
  • Series
    WR
  • Manufacturer Catalog
  • Nominal Shaft Diameter
    8 mm
  • Outside Diameter
    14.7 mm
  • Retaining Ring Type
    Type-WR (External Retaining Ring)
  • Thickness
    1.00 mm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text