Motion
TNUT04M6
Linear Unit, T-NUT Accessory - Overall Length: 16 mm, For Use With Thomson Linear Products
MI ITEM #02289056
MFR #TNUT04M6
Price$12.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Unit, T-NUT Accessory - Overall Length: 16 mm, For Use With Thomson Linear Products
MI ITEM #02289056
MFR #TNUT04M6

Mfr description
TNUT04M6 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.55/each

Specifications

Dimensions

  • Overall Height
    6 mm
  • Overall Length
    16 mm
  • Overall Width
    16.5 mm
  • Slot Width
    7.9 mm
  • Thread Size
    M6

Details

  • Country of Origin
    United States
  • Harmonization Code
    7318.16.0085
  • ManufacturerName (description attribute)
    Thomson
  • Product Types
    Linear Unit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)