Motion
TNUT02M4
Linear Unit, T-NUT Accessory - Overall Length: 12 mm, For Use With Thomson Linear Products
Mi Item #02289057
MFR #TNUT02M4
Price$18.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Unit, T-NUT Accessory - Overall Length: 12 mm, For Use With Thomson Linear Products
Mi Item #02289057
MFR #TNUT02M4

Mfr description
TNUT02M4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.81/each

Specifications

Dimensions

  • Overall Height
    4 mm
  • Overall Length
    12 mm
  • Overall Width
    9.5 mm
  • Slot Width
    5.5 mm
  • Thread Size
    M4

Details

  • Country of Origin
    United States
  • Harmonization Code
    7318.16.0085
  • Manufacturer Upc Number
    662486274056
  • ManufacturerName (description attribute)
    Thomson
  • Product Types
    Linear Unit
  • UPC_NO
    662486274056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)