Motion
SSUPB20-CR

THOMSON (ALTRA)
SSUPB20-CR

Linear Guide Round Shaft Pillow Block - Super Smart SSUPB Series, Closed, 1.250 in Shaft Diameter, 4.000 in Outside Diameter, 7317.325 N, 1645 lbf Load Capacity
Mi Item #02289064
MFR #SSUPB20-CR
Price$995.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSUPB20-CR

Linear Guide Round Shaft Pillow Block - Super Smart SSUPB Series, Closed, 1.250 in Shaft Diameter, 4.000 in Outside Diameter, 7317.325 N, 1645 lbf Load Capacity
Mi Item #02289064
MFR #SSUPB20-CR

Mfr description
SSUPB20 CR PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$995.82/each

Specifications

Dimensions

  • Center Shaft Height
    1.500 in
  • Outside Diameter
    4.000 in
  • Overall Height
    2.810 in
  • Overall Length
    4.000 in
  • Overall Width
    3.630 in
  • Shaft Diameter
    1.250 in

Details

  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    1645 lbf
  • Housing Type
    Closed
  • Load Capacity
    7317.325 N, 1645 lbf
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Resistance Features
    Corrosion Resistant
  • Series
    Super Smart SSUPB
  • UPC_NO
    662486274469
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)