Motion
SS6UTFB8
Linear Guide Round Shaft Housed Bushing - Flange, Ball Bushing, Flange Block - Twin / Tandem Bearings, Shaft Diameter: 0.5000 in, Outside Diameter: 1.25 in, Overall Width: 3.200 in
MI ITEM #02289069
MFR #SS6UTFB8
Price$535.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Housed Bushing - Flange, Ball Bushing, Flange Block - Twin / Tandem Bearings, Shaft Diameter: 0.5000 in, Outside Diameter: 1.25 in, Overall Width: 3.200 in
MI ITEM #02289069
MFR #SS6UTFB8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$535.86/each

Specifications

Dimensions

  • Outside Diameter
    1.25 in
  • Overall Height
    41.40 mm
  • Overall Length
    1.6300 in
  • Overall Width
    3.200 in
  • Shaft Diameter
    0.5000 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    530 lbf
  • Housing Type
    Flange
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Imperial
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Flange Block - Twin / Tandem Bearings
  • Series
    Super Smart SS6UTFB

Overview

Mfr description
SS6U TFB 8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought