Motion
PRM20
Type-PR (Internal Retaining Ring) - For Use With MA M20, SSE M20, PR Series
MI ITEM #02289107
MFR #PRM20
Your Price$10.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type-PR (Internal Retaining Ring) - For Use With MA M20, SSE M20, PR Series
MI ITEM #02289107
MFR #PRM20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$10.96/each(List $14.24)

Overview

Mfr description
PR M 20

Specifications

  • Type
    Internal
  • UPC_NO
    662486902799
  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Metric
  • Material
    Steel
  • Series
    PR
  • Manufacturer Catalog
  • End Space Required
    2 mm
  • Free Inside Diameter
    20 mm
  • Nominal Shaft Diameter
    20 mm
  • Outside Diameter
    32 mm
  • Retaining Ring Type
    Type-PR (Internal Retaining Ring)
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text